Double Outlet Open Type Vent 2 in. Iron Valve Repair Part
Double Outlet Open Type Vent 2 in. Iron Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Iron
- NSF Certified:
- No
- Product Type:
- Double Outlet Open Type Vent
- Valve Size:
- 2 in