12 x 20 x 1 in. MERV 5 Disposable Air Filter
NaturalAire 12 x 20 x 1 in. MERV 5 Disposable Air Filter
Frequently Purchased Together
Product Details
- Box frame
- MERV 4
- Low pressure drop
Specifications
- Collection:
- NaturalAire
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 12 in x 20 in x 1 in
- UL Listed:
- Yes
- Width:
- 12 in