AAF Flanders
PerfectPleat® 24 x 18 x 2 in. Pleated Air Filter
Part #A170112635 | Item #4010385 | Manufacturer Part #170-112-635
$10.35
EACH
Depth:
2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- Used for applications where low temperature and high airflow are present
- Stainless steel water reservoirs and solid state controls
- Fixed kilowatt generators can be used where the sizing criteria is more specific to the given area
- kW rating: 11
- Max. cu. ft. range: 400
- Volts/phase/max. amps: 240/1/46
- Wire size 90 deg. C copper AWG: 6
- Line fuse: 60
- UL and CUL Listed
Documents
Specifications
Collection: PerfectPleat®
Depth: 2 in
Disposable: Yes
Height: 24 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 18 in x 24 in x 2 in
Width: 18 in