AAF Flanders
PerfectPleat® 9 in x 21 in x 1 in Pleated HC M8 Filter
Part #A17311092A21B | Item #7302265 | Manufacturer Part #17311092A21B
$6.19
EACH
Depth:
1 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 21 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 9 in x 21 in x 1 in
Width: 9 in