AAF Flanders
StrataDensity® 7 x 24 x 1 in. Air Filter Fiberglass
Part #A2230106E24A | Item #7531429 | Manufacturer Part #223-01-06E24A
$5.66
EACH
Depth:
1 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Specifications
Collection: StrataDensity®
Depth: 1 in
Disposable: No
Height: 24 in
IAPMO Listed: No
Material: Fiberglass
Size: 7 in x 24 in x 1 in
Width: 7 in