16 x 25 in. Air Filter Polyester

You last purchased this on
 
AAF International

AmerSeal® 16 x 25 in. Air Filter Polyester

  • Fast #
  • Part #A523600300
  • Item #4254454
  • Manufacturer Part #523-600-300
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

AmerSeal® 16 x 25 in. Air Filter Polyester

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self sealing design provides fast and easy installation requiring no clips or latches
  • Leak free, no dirty air bypass
  • All models available with antimicrobial
  • Moisture resistant, polyester media
  • Requires Certification

Specifications

Collection:
AmerSeal®
Depth:
2 in
Disposable:
No
Height:
25 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polyester
Size:
16 in x 25 in
Width:
16 in