20 x 60 in. Polyester MERV 8 Air Filter
AmerSeal® 20 x 60 in. Polyester MERV 8 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and easy installation requires no clips or latches
- Leak free, no dirty air bypass
- Self-sealing internal wire frame ring and link panel filters
- Moisture resistant
Documents
Specifications
- Collection:
- AmerSeal®
- Depth:
- 3 in
- Disposable:
- No
- Height:
- 60 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 20 in x 60 in
- Temperature Rating:
- 175
- UL Listed:
- UL Class 2
- Width:
- 20 in