14 x 24 x 1 in. Fiberglass Air Filter
This product has been replaced by
Manufacturer Part #220-412-051
HeavyDuty™ 14 x 24 x 1 in. Fiberglass Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
- Disposable panel filters are engineered for sturdy, economical performance and ease of use
- Used in HVAC systems for general air filtration applications with light to medium dust loading conditions
- Maximum operating temperature is 150° F/66° C
- Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
- Expanded metal support and skin provide excellent, corrosion-resistant support for the fiberglass
Documents
Specifications
- Collection:
- HeavyDuty™
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 14 in x 24 in x 1 in
- Width:
- 14 in