14 x 18 x 1 in. MERV 8 Air Filter
NaturalAire 14 x 18 x 1 in. MERV 8 Air Filter
Frequently Purchased Together
Product Details
- MERV 8 rating: Reduces up to 75% of large airborne particles including: Dust and lint, dust mite debris, pollen, pet dander, mold spores, bacteria and virus carriers
- Efficient airborne particle removal for a cleaner indoor environment
- 6x times more effective than traditional fiberglass air filters at capturing dust, pollen, and other particles from your indoor air
- Available in a variety of 1 in. sizes to fit any household HVAC system
- Maintains efficiency for up to 90 days
- Robust construction makes the filter easy to install
Specifications
- Collection:
- NaturalAire
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 18 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 14 in x 18 in x 1 in
- UL Listed:
- Yes
- Width:
- 14 in