15 x 20 x 2 in. MERV 4 Disposable Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 15 x 20 x 2 in. MERV 4 Disposable Pleated Air Filter

  • Fast #
  • Part #A172112400
  • Item #4061330
  • Manufacturer Part #172-112-400
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 15 x 20 x 2 in. MERV 4 Disposable Pleated Air Filter

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lasts up to 30 days
  • Maximum air flow
  • Spun glass
  • One sided metal reinforcement
  • Alleviates strain on equipment
  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
20 in
IAPMO Listed -:
No
MERV Rating:
4
Material:
Fiberglass
Product Type:
Air Filter
Size:
15 in x 20 in x 2 in
Width:
15 in