20 in x 30 in x 2 in Pleated Air Filter
PerfectPleat® 20 in x 30 in x 2 in Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 30 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 20 in x 30 in x 2 in
- Width:
- 20 in