25 x 15 x 2 in. MERV 8 Standard Capacity Air Filter
PerfectPleat® 25 x 15 x 2 in. MERV 8 Standard Capacity Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-supporting DuraFlex™ media requires no wire supports
- Pleat design ensures perfectly shaped and spaced pleats
- Patented media, pleat design and manufacturing process
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 15 in x 25 in x 2 in
- Width:
- 15 in