25 x 20 x 2 in. Pleated Air Filter
PerfectPleat® 25 x 20 x 2 in. Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to accommodate an oversized bath area where excessive heat loss requires greater demand
- Operates with a 60 minute solid state timer and offers an optional auto drain
- Used for applications where low temperature and high airflow are present
- Line fuse: 70
- Volts/phase/max. amps: 240/1/50
- Wire size 90 deg. C copper AWG: 6
- Max. cu. ft range: 450
- kW rating: 12
- UL and CUL Listed
- Fixed kilowatt
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 20 in x 25 in x 2 in
- Width:
- 20 in