16 x 20 x 2 in. Air Filter Synthetic MERV 8
Pre-Pleat® 16 x 20 x 2 in. Air Filter Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Pre-Pleat®
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic
- Size:
- 16 in x 20 in x 2 in
- Width:
- 16 in