10 x 20 x 1 in. Air Filter Synthetic MERV 8
Pre Pleat™ 40 LPD 10 x 20 x 1 in. Air Filter Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Conditioner, Furnace, Heating
- Collection:
- Pre Pleat™ 40 LPD
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 20 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 10 in x 20 in x 1 in
- Width:
- 10 in