14 x 16 x 1 in. Air Filter Synthetic MERV 8
Pre Pleat™ 40 LPD 14 x 16 x 1 in. Air Filter Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Pre Pleat™ 40 LPD
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 16 in
- MERV Rating:
- 8
- Material:
- Synthetic
- Size:
- 14 in x 16 in x 1 in
- Width:
- 14 in