14 x 28 x 1 in. Air Filter Non-Woven Synthetic MERV 8
PREpleat® 14 x 28 x 1 in. Air Filter Non-Woven Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 14 in x 28 in x 1 in
- Width:
- 14 in