18 x 18 x 2 in. MERV 8 Pleated Air Filter
PREpleat® 18 x 18 x 2 in. MERV 8 Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty die cut frame
- Expanded metal backing
- Industries highest dust holding capacity
- Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications.
- Diagonal grid supports for maximum strength
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 2 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 18 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 18 in x 2 in
- Width:
- 18 in