18 x 20 x 1 in. MERV 8 Pleated Air Filter
PREpleat® 18 x 20 x 1 in. MERV 8 Pleated Air Filter
Frequently Purchased Together
Product Details
Product Details
- High-performing self-supported pleated filter
- Low-pressure drop and high dust-holding capacity reduce energy consumption and overall operating cost
- Pleats stay evenly spaced for full media utilization
- Mechanical efficiency - does not rely on electric charge
- Self-supporting DuraFlex media made from 100% virgin synthetic fiber
- Controlled fiber size and blend for consistent performance
- No wire backing for safer handling and no chance of rust downstream
- Environmentally friendly - fully incinerable or compactable
- MERV 8 efficiency
- Filter depth 1", 2" & 4"
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 20 in x 1 in
- Width:
- 18 in