• Cart

DESCRIPTION

AB & A™ 1-1/2 in. Push Enhanced Lift Fin Kit in Biscuit

I63279

Color Finish

Biscuit

SPECIFICATIONS

Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Opening
1-1/2 in
Height
1-1/2 in
Material
Plastic
Schedule Class
40

$60.93
EACH

(Pricing is for Biscuit)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment