2 in. Threaded Bronze/Brass Chrome Shower Drain
2 in. Threaded Bronze/Brass Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of rugged, round cast bronze with a 2-1/2-inch brass barrel
- Connects to existing piping via 2-inch IPS connection
- Heavy-duty floor drain for showers
- Cast brass strainer grate screws easily into place
- Wide 4.5-inch square grate effectively keeps unwanted material out of drain
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Depth:
- 4 in
- Drain Base Material:
- Brass
- Drain Body Material:
- Cast Bronze
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- Height:
- 3 in
- IAPMO Listed -:
- No
- Weight:
- 2 lb
- Width:
- 4 in