This product requires certification to purchase.

3/8 in. Touch Toe Stopper in Satin Nickel

You last purchased this on
 
AB & A™

3/8 in. Touch Toe Stopper in Satin Nickel

  • Fast #
  • Part #I63060
  • Item #7602777
  • Manufacturer Part #63060
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

3/8 in. Touch Toe Stopper in Satin Nickel

  • Fast #
  • Part #I63060
  • Item #7602777
  • Manufacturer Part #63060
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Tub drain stopper plugs the tub drain with a simple push and unplugs it with an easy pull
  • Compatible with AB&A waste and overflow trim and finish kits
  • Connects to existing strainers via 3/8 inch post
  • Textured knob offers a secure grip
  • Rubber washer ensures a tight seal with drain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Fits Pipe Size:
3/8 in
IAPMO Listed:
No
Product Type:
Touch Toe Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov