3 in. White Cleanout
3 in. White Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Material:
- Rubber, Stainless Steel
- Product Type:
- Press In Trim Kit
- Size:
- 3 in
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No