DESCRIPTION

  • Shower Drain with Sure-Fit Joint for use in Fiberglass or Other Preformed Shower Stalls or Receptors

AB & A™ 3200 Series 2 in. Push On Plastic White Shower Drain

I67012

Manufacturer Part #: 67012

Drain Base Material:

Plastic

SPECIFICATIONS

Adjustable
No
Collection
3200 Series
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
ABS
Drain Grate Material
Plastic
Fits Pipe Size
2 in
Grate Color Finish
White
Grate Color Finish Category
Whites
Grate Shape
Round

Print