4 in. Brass Cleanout Plug
4 in. Brass Cleanout Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Plug
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No