Stainless Steel Grate
44050 Series Stainless Steel Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 44050 Series
- Color Finish Name:
- Satin Nickel
- Grate Shape:
- Square
- Grate Style:
- Full
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Grate
- Strainer Style:
- Snap-In
- Width:
- 4-1/2 in