Brass Lift & Turn Drain in Chrome

You last purchased this on
 
AB & A™

Brass Lift & Turn Drain in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #I61046
  • Item #1678657
  • Manufacturer Part #61046
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes Turn Top stopper, two-hole overflow plate, and strainer; chrome finish
  • Durably constructed with brass slip nuts (with poly washers standard in all compression nuts)
  • Two-hole waste and overflow full kit with heavy-duty 20-gauge tubular brass piping
  • Extra long versions available
  • Special finishes available
  • Does not require torch and solder
  • Standard-length piping: 7-1/2- to 8-inch length by 12-9/16- to 15-3/16-inch height
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Depth:
17 in
Drain Body Material:
Brass
Gauge (metal):
20 ga
Height:
3 in
IAPMO Listed -:
No
Material:
Brass
Overflow Included:
Yes
Product Type:
Test Kit, Turn Top
Trim Only:
No
WaterSense Labeled:
No
Weight:
4 lb
Width:
5 in