Brass Push-Pull Drain in Chrome
Brass Push-Pull Drain in Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Kit includes two-hole G-style trip lever overflow plate, strainer, and perforated drain cover; chrome finish
- Durably constructed with brass slip nuts (with poly washers in all compression nuts)
- Trip lever waste and overflow full kit with heavy-duty 17-gauge tubular brass piping
- Extra long versions available
- Special finishes available
- Does not require torch and solder
- Standard-length piping: 7-1/2- to 8-inch length by 12-9/16- to 15-3/16-inch height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Depth:
- 17 in
- Drain Body Material:
- Brass
- Drain Opening:
- 1-3/8 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Gauge (metal):
- 17 ga
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 5 in