Plastic Push-Pull Drain in Satin Nickel
This product has been replaced by
Manufacturer Part #PFWO502
Classic Plastic Push-Pull Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Push eN Lift Stopper and classic high-flow overflow plate
- Push-on design for quick, tool-free installation
- Classic waste and overflow trim kit for ABS and PVC rough-ins
- High-flow design allows water flow at approximately 7 GPM (gallons per minute)
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
Specifications
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No