Solid Overflow Plate in Venetian Bronze
Classic Solid Overflow Plate in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push-on design for tool-free installation
- Secures to overflow elbow for snug fit against tub wall
- Classic solid overflow plate with side openings
- Available in a variety of finishes to match your décor
- Measures 3-5/16 inches in diameter and sits 1-3/16 inch deep from the tub surface
Documents
Specifications
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 5 in
- Drain Component Type:
- Overflow Plate
- Height:
- 1 in
- IAPMO Listed -:
- No
- Product Type:
- Solid Overflow Plate
- Width:
- 4 in