Plastic Toe-Tap Drain in Chrome
Plastic Toe-Tap Drain in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Waste and overflow full kit for Schedule 40 PVC piping
- Kit includes pipe, tee, test kit Push eN Lift Stopper, strainer, and high-flow overflow plate
- Push-on design for tool-free installation of the trim
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Chrome finish (stopper, strainer, and overflow plate)
- ADA compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7-19/50 in