Brass Push-Pull Drain in Chrome
Brass Push-Pull Drain in Chrome
Frequently Purchased Together
Product Details
- Bathtub finish kit with one-hole overflow plate, stopper, and strainer
- Brass strainer fits schedule 40 waste shoe
- Includes 6820 brass strainer with 1595 brass Push end Lift closure (1-1/2" x 11-1/2"), 6835 1 hole overflow plate with 1 screw 6865 pipe size
- Available in a variety of finishes to match your décor
Specifications
- Application:
- Schedule 40 Pipe, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No