1-1/2 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Blue
1-1/2 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mildew resistant
- Rolls up flat for easy storage
- Designed for moderate use
Specifications
- Application:
- Waterworks
- Color Finish Name:
- Blue
- End Connection 1:
- MNPSM
- End Connection 2:
- FNPSM
- End Connections:
- MNPSM x FNPSM
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- Maximum Temperature:
- 150
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 90 psi
- Pressure Class:
- 80#
- Product Type:
- Discharge Hose
- Temperature Range:
- -5 to 170 Deg F
- Type:
- A1145150050
- UL Listed:
- No
- Weight:
- 9.83 lb