1-1/2 in. x 50 ft. Double Jacket Mill Discharge Hose MxF Quick Connects

Part #A1132150050CE  |  Item #4935023  |  Manufacturer Part #1132-1500-50-CE

Call for Pricing

Pipe Tubing Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Male and female quick connects
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Double jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage

Specifications

Application: Waterworks

Color Finish: White

Diameter: 1-1/2 in

End Connection 1: Adapter

End Connection 2: Coupler

End Connections: Adapter x Coupler

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 50 ft

Material: Plastic, Rubber

Material Type: Polyester

Maximum Pressure: 200 psi

Pipe Tubing Size: 1-1/2 in

Product Type: Discharge Hose

UL Listed: No