2 in. Quick Connect Hose Gasket 10 Pack

You last purchased this on
 
Abbott Rubber Co Inc

2 in. Quick Connect Hose Gasket 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

2 in. Quick Connect Hose Gasket 10 Pack

  • Fast #
  • Part #AQRG20010
  • Item #4930650
  • Manufacturer Part #QRG-200/10
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-quality, laser cut
  • 10 pack
  • Replacement hose gaskets specific to fittings
  • Requires Certification

Specifications

Diameter - Inside 1:
1-1/2 in
Diameter - Outside:
3-1/16 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Buna-N
NSF Certified:
No
Package Quantity:
Pack of 10
Product Type:
Gasket
Thickness:
1/4 in
UL Listed:
No