Abbott Rubber Co Inc
2 in. x 300 ft. PVC Discharge Hose in Green
Part #A11422000 | Item #7602615 | Manufacturer Part #1142-2000
Call for Pricing
Pipe Tubing Size:
How to get it:
Product Details
- Priced per foot but sold in 25 foot increments
- Designed for a wide range of applications
- Reinforced PVC blend
- Weather resistant
- Rolls up flat for easy storage
Specifications
Color Finish: Green
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Length: 1 ft
Material: Plastic, Synthetic
Material Type: PVC
Maximum Pressure: 85 psi
Maximum Temperature: 70
Pipe Tubing Size: 2 in
Product Type: Discharge Hose
UL Listed: No