2-1/2 in. x 25 ft. MNPSH x FNPSH 150 psi Polyester and Rubber Discharge Hose in White
2-1/2 in. x 25 ft. MNPSH x FNPSH 150 psi Polyester and Rubber Discharge Hose in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed as a general purpose discharge hose
- Black SBR age resistant tube
- Priced per foot but sold in 25 foot increments
- Rolls up flat for easy storage
- Will not absorb moisture
- Single jacket white polyester cover
Specifications
- Application:
- Heavy Duty
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 25 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polyester
- Pressure - High:
- 70
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 70#
- Product Type:
- Discharge Hose
- UL Listed:
- No
- Weight:
- 10 lb