3 in. x 20 ft. PVC Suction Hose MxF NPSM
3 in. x 20 ft. PVC Suction Hose MxF NPSM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Assembly type male x female NPSH
Documents
Specifications
- Application:
- Water
- Color Finish Name:
- Green
- Diameter:
- 3 in
- Diameter - Outside:
- 3-43/100 in
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Pressure - Maximum:
- 55 psi
- Product Type:
- Hose Assembly