3 in. x 50 ft. MNPSM x Female Quick Connect Single Jacket Polyester and Rubber Mill Discharge Hose in White
3 in. x 50 ft. MNPSM x Female Quick Connect Single Jacket Polyester and Rubber Mill Discharge Hose in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed as a general purpose discharge hose
- Black SBR age resistant tube
- Male NPSH and female quick connects
- Rolls up flat for easy storage
- Will not absorb moisture
- Single jacket white polyester cover
Specifications
- Application:
- Heavy Duty
- Color Finish Name:
- White
- End Connection 1:
- MNPS
- End Connection 2:
- Coupler
- End Connections:
- MNPS x Coupler
- FM Approved:
- No
- Length:
- 50 ft
- Material:
- Aluminum, Plastic, Rubber
- Material Type:
- Polyester, SBR
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 150 psi
- Product Type:
- Discharge Hose
- UL Listed:
- No