4-1/2 in. NST Hose Gasket 10 Pack
4-1/2 in. NST Hose Gasket 10 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-quality, laser cut
- 10 pack
- Replacement hose gaskets specific to fittings
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Product Type:
- Gasket
- Thickness:
- 3/16 in
- UL Listed:
- No