4 in. x 20 ft. Polyethylene and EPDM Suction Hose in Green and Black
4 in. x 20 ft. Polyethylene and EPDM Suction Hose in Green and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Assembly type male x female NPSH
Specifications
- Application:
- Water
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Black
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 40
- Product Type:
- Suction Hose
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- No
- Weight:
- 40 lb