4 in. Part "A" Aluminum Male Quick Connect Adapter x FNST

You last purchased this on
 
Abbott Rubber Co Inc

4 in. Part "A" Aluminum Male Quick Connect Adapter x FNST

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

4 in. Part "A" Aluminum Male Quick Connect Adapter x FNST

  • Fast #
  • Part #A40AFHAL
  • Item #7232019
  • Manufacturer Part #40AFH-AL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Makes connections quick and easy
  • Other sizes and configurations available upon request
  • For use with hydrants or fire hoses
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
Adapter
End Connections:
FNST x Adapter
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Aluminum
Product Type:
Adapter
UL Listed:
No
Weight:
3 lb