6 in. x 20 ft. PVC Suction Hose MxF Quick Connects
6 in. x 20 ft. PVC Suction Hose MxF Quick Connects
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for construction and irrigation purposes
- Flexible and abrasion resistant PVC
- 20' Male and female quick connects
- Smooth bore
Specifications
- Application:
- Waterworks
- Color Finish Name:
- Green
- Diameter - Outside:
- 6-57/100 in
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- Fitting Type:
- Straight
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Minimum Temperature:
- 15
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 40 psi
- Product Type:
- Suction Hose
- Temperature Range:
- -15 to 150 Deg F