6 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Blue

You last purchased this on
 
Abbott Rubber Co Inc

6 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

6 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Blue

  • Fast #
  • Part #A1148600050CE
  • Item #7602630
  • Manufacturer Part #1148-6000-50-CE
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 50' male and female quick connects
  • Designed for moderate use
  • Strong, lightweight and flexible
  • Mildew resistant
  • Rolls up flat for easy storage
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Length:
50 ft
Material:
Aluminum, Plastic
Material Type:
PVC
Pressure - High:
60
Pressure Class:
60#
Product Type:
Discharge Hose
Temperature Range:
-5 to 170 Deg F
UL Listed:
No
Weight:
53.17 lb