Abco
60 x 1-1/8 in. Lacquered Wood Tapered Broom Handle (Pack of 2)
Part #AHL01113FE | Item #7959727 | Manufacturer Part #HL-01113FE
Product Details
- Laminated veneer lumber handle
- Tapered wood
- For use on non-threaded blocks such as floor scrappers, squeegees or brooms.
Specifications
Color Finish: Lacquered Wood
Color Finish Category: Browns
Diameter: 1-1/8 in
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Handle Length in : 60 in
Handle Material: Wood
Length: 60 in
Material: Wood
Package Quantity: Pack of 2
Product Type: Tapered Handle
Type: AHL01113FE
Weight: 11.51