60 x 15/16 in. Lacquered Wood Threaded Broom Handle (Pack of 2)

You last purchased this on
 
Abco

60 x 15/16 in. Lacquered Wood Threaded Broom Handle (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

60 x 15/16 in. Lacquered Wood Threaded Broom Handle (Pack of 2)

  • Fast #
  • Part #AHL01102FE
  • Item #7959636
  • Manufacturer Part #HL-01102FE
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded wood
  • Exceptional value for everyday sweeping.
  • Laminated veneer lumber handle
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Category:
Browns
Color Finish Name:
Lacquered Wood
Diameter:
15/16 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Handle Material:
Wood
Length:
60 in
Material:
Wood
Package Quantity:
Pack of 2
Product Type:
Threaded Handle
Type:
AHL01102FE
Weight:
8.35 lb