7-3/4 in. Nylon Bristle Toothbrush in Black

You last purchased this on
 
Abco

Flo-Pac® 7-3/4 in. Nylon Bristle Toothbrush in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

Flo-Pac® 7-3/4 in. Nylon Bristle Toothbrush in Black

  • Fast #
  • Part #ABR00032
  • Item #7960198
  • Manufacturer Part #BR-00032
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plastic handle with nylon bristles
  • Toothbrush style utility brush great for small jobs, tight areas, and detail work, small parts, seams, threads and soldered joints
  • Requires Certification

Specifications

Collection:
Flo-Pac®
Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Plastic
Height:
1 in
Length:
7 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Detail Toothbrush
Size:
7-3/4 in
Type:
C4067400
Weight:
0.3 lb
Width:
1/2 in