Polypropylene Toilet Bowl Brush with Holder in White
Polypropylene Toilet Bowl Brush with Holder in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bristles resist chemicals & matting
- Under rim bristle loop feature for hard to clean areas
- Ergo bowl brush & holder set for easy storage
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Bowl Brush
- Size:
- 15-1/2 in
- Weight:
- 0.41 lb