7-1/5 in. Polydrain Channel
PolyDrain® 7-1/5 in. Polydrain Channel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-267, ASTM C-307, ASTM C-579, ASTM C-580, ASTM C-666, ASTM D-570, ASTM G-21
- Collection:
- PolyDrain®
- Depth:
- 7-1/5 in
- Diameter:
- 7-1/5 in
- Drain Component Type:
- Channel
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Trim Ring:
- No
- UL Listed:
- UL 723
- WaterSense Labeled:
- No
- Weight:
- 37.4 lb