6 in. Carbon Steel RTFE Bare Stem Butterfly Valve

You last purchased this on
 
ABZ Manufacturing

Figure 402 6 in. Carbon Steel RTFE Bare Stem Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
ABZ Manufacturing

Figure 402 6 in. Carbon Steel RTFE Bare Stem Butterfly Valve

  • Fast #
  • Part #A402100U
  • Item #3266207
  • Manufacturer Part #402060100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soft-seated, metal-seated and fire-safe
  • Free-floating seat design with direct-mount operation
  • 2- to 72-inch sizes
  • Internal keyed and pinned connection to align disc seal to body seat
  • Field-repairable body and disc seats
  • High-temperature graphite stem packing to prevent fugitive emissions and fire hazards
  • Wafer, lugged, double-flanged, butt-welded in double- and triple-offset designs
  • Underneath drawn gland packing for easy adjustment and direct actuation mounting
  • Blowout-proof stem retention system above packing area
  • Extended neck for extra pipe insulation
  • Requires Certification

Specifications

ANSI:
ANSI 150, ANSI 300, ANSI 600
API:
API 598, API 605, API 607, API 609
ASME:
ASME B16.10, ASME B16.104, ASME B16.34, SME B16.47 Class A, ASME B16.5
ASTM:
ASTM A-216 WCB, ASTM A-351 CF8M
Collection:
Figure 402
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
16-11/50 in
ISO:
ISO 5752, ISO 7005-1
Length:
2-6/25 in
MSS:
MSS SP-44, MSS SP-61, MSS SP-68
Material:
Carbon Steel, Rubber, Stainless Steel, Plastic
Material Type:
316, RTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Threaded
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Bare Stem
Valve Seat Material:
RTFE
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve